Shop All Strut Channel Accessories
Zoro Select
Channel Rigid Pipe Strap, 2-1/2 In, PK10
Mfr # V110 2-1/2EG
Zoro # G0544582
product price: $53.49
/pk 10, $5.35/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Silver
- Finish Electroplated
- Conduit Size 2 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V110 2-1/2EG
- Zoro # G0544582
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 2 1/2 in |
Thread Size | 2 1/2 in |
Depth | 1 1/4 in |
Overall Depth | 1 1/4 in |
Strut Trade Size | 2 1/2 in |
Details
Sub-Category | Clamps and Hangers |
Item | Conduit Strap Clamp |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Thickness | 12 ga |
Includes | Bolt, Nut |
For Use With | RMC |
Cable Range | 2.500 in |
Gauge | 12 ga |
Description
Conduit Strap Clamp, For Use With RMC, Overall Depth 1 1/4 in, Thickness 12 ga, Steel, Finish Electroplated, Color Silver, Strut Trade Size 2 1/2 in, Thread Size 2 1/2 in, Cable Range 2.500 in, Gauge 12 ga, Includes Bolt, Nut, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 49/64" L, 49/64" W, Black Plastic Cable Tie Mount, Tensile Strength: 50 lb. (PUM-925-C30)
- ABB Liquid Tight Connector, 3/4in., Silver (2531-3)
- DUROMAX 240v 30A 10GA 10Ft Generator Cord with Cord Hanger (XP3010GC)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12; 13, Screw On (A606SC)
- ZORO SELECT Channel Post Base, 6 in L, 6 in W, For Strut Channel 1-5/8" x 1-5/8", Electroplated Steel, 6 Holes (V6SQ EG)
- ZORO SELECT Channel U Fitting, Gold (V310UY)
- ZORO SELECT Channel Pipe Clamp, 3/8 In, Gold (V120NEO 3/8Y)
- ZORO SELECT Channel Angle Bracket, Gold (V323Y)
- ZORO SELECT Channel Square Washer, 1/4 In, Silver, PK25 (V500 1/4EG)
- ZORO SELECT Channel Rigid Pipe Strap, 1In, Silver, PK10 (V110 1SS)
- VAST Safety End Cap, 1-5/8"X1-5/8", Red, PK25 (V800NEOCPR-25)
- Zoro Select Strut Channel Accessories