Shop All Strut Channel Accessories
Zoro Select
Channel Rigid Pipe Strap, 1In, Silver, PK10
Mfr # V110 1SS
Zoro # G0921243
product price: $53.29
/pk 10, $5.33/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Silver
- Finish Polished
- Conduit Size 1 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V110 1SS
- Zoro # G0921243
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 1 in |
Length | 2 3/4 in |
Width | 1 1/4 in |
Length (Straight Wireway) | 2 3/4 in |
Overall Depth | 1 1/4 in |
Overall Length | 2 3/4 in |
Strut Trade Size | 1 in |
Overall Width | 1 1/4 in |
Details
Sub-Category | Clamps and Hangers |
Item | Conduit Strap Clamp |
Color | Silver |
Finish | Polished |
Material | 304 Stainless Steel |
Thickness | 14 ga |
Conduit Type | Pipe |
Cable Range | 1.000 in |
For Use With | Pipe |
Gauge | 14 ga |
Description
Conduit Strap Clamp, For Use With Pipe, Overall Length 2 3/4 in, Overall Depth 1 1/4 in, Overall Width 1 1/4 in, Thickness 14 ga, 304 Stainless Steel, Finish Polished, Color Silver, Strut Trade Size 1 in, Cable Range 1.000 in, Gauge 14 ga, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG612)
- 3M Splice Kits, 16 to 12 AWG, 194F, Blk, 1000V (5300)
- SIEMENS Ovrload Rely, 3.50 to 5A, 3P, Class 10,690V (3RU21261FB0)
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. (C0450A.41.10)
- ZORO SELECT Channel Cushioned Clamp, 2-1/8 In, Gold (V120NEO 2-1/8Y)
- ZORO SELECT Channel OD Tubing Strap, 1-1/8 In, Gold (V100 1-1/8Y)
- ZORO SELECT Channel Cushioned Clamp, 1-5/8 In, Gold (V120NEO 1-5/8Y)
- ZORO SELECT Channel Beam C-Clamp, 1/2 In, Black (V620 1/2B)
- ZORO SELECT Channel Rigid Pipe Clamp, 3 In, Gold, PK10 (V110 3Y)
- ZORO SELECT Channel Beam Clamp, Gold (V621Y)
- VAST Strut Trolley, 3-1/4" L x 1-5/16" W, PK5 (V400-5)
- Zoro Select Strut Channel Accessories