Shop All Strut Channel Accessories
Zoro Select
Channel Rigid Pipe Clamp, 4 In, Gold, PK10
Mfr # V110 4Y
Zoro # G3021216
product price: $67.85
/pk 10, $6.78/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Gold
- Finish Electroplated
- Conduit Size 4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V110 4Y
- Zoro # G3021216
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 4 in |
Depth | 1 1/4 in |
Overall Depth | 1 1/4 in |
Strut Trade Size | 4 in |
Details
Sub-Category | Clamps and Hangers |
Item | Conduit Strap Clamp |
Color | Gold |
Finish | Electroplated |
Material | Steel |
Cable Range | 4.000 in to 4.500 in |
Conduit Type | EMT |
Thickness | 11 ga |
Description
Conduit Strap Clamp, Overall Depth 1 1/4 in, Thickness 11 ga, Steel, Finish Electroplated, Color Gold, Strut Trade Size 4 in, Cable Range 4.000 in to 4.500 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Plug, Modular, RJ45, Solid, PK100 (7245)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 100A, Fast-Acting, 500V AC, Bolt-On (FWH-100A)
- CAROL 12 AWG 5 Conductor Portable Cord 600V 250 ft. BK (09205.35.01)
- LASCAR Thermometer, -0.4 deg. to 131 deg. F, LCD (EL-SIE-1)
- ZORO SELECT Superstrut Channel Bolt, 1/2 In, Silver, PK25 (V530 1/2)
- ZORO SELECT Channel Beam Clamp, Gold (V621Y)
- ZORO SELECT Channel Cap Screw, 3/8 In, Gold, PK50 (V530 3/8Y)
- ZORO SELECT Channel Short Spring Nut, 1/4 In, PK25 (V210 1/4)
- ZORO SELECT Channel Z Shape Fitting, Gold (V300ZY)
- ZORO SELECT Channel Connecting Plate, Gold (V346Y)
- ZORO SELECT Channel Angle Bracket, Gold (V328-45Y)
- Zoro Select Strut Channel Accessories