Shop All Strut Channel Accessories
Zoro Select
Channel Rigid Pipe Clamp, 3 In, Gold, PK10
Mfr # V110 3Y
Zoro # G0781006
original price:
$62.47
35% off
new price: $40.19
/pk 10, $4.02/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Gold
- Finish Electroplated
- Conduit Size 3 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V110 3Y
- Zoro # G0781006
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 3 in |
Depth | 1 1/4 in |
Overall Depth | 1 1/4 in |
Strut Trade Size | 3 in |
Details
Sub-Category | Clamps and Hangers |
Item | Conduit Strap Clamp |
Color | Gold |
Finish | Electroplated |
Material | Steel |
Cable Range | 3.000 in to 3.500 in |
Conduit Type | EMT |
Thickness | 12 ga |
Description
Conduit Strap Clamp, Overall Depth 1 1/4 in, Thickness 12 ga, Steel, Finish Electroplated, Color Gold, Strut Trade Size 3 in, Cable Range 3.000 in to 3.500 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Occupancy Sensor, PIR, 900 sq ft, Ivory (MSCL-OP153M-IV)
- ILSCO SafetySub Multi-Tap Connector, Direct Bur (PED3-350SS-DB-EC)
- OMRON Limit Switch, Plunger, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1601)
- FLEX-STRUT Splice, 4-Hole (FS-5009 E/G)
- ZORO SELECT Channel Springless Nut, 5/16 In, PK25 (V220 5/16)
- ZORO SELECT Channel Spring Nut, 1/2 In, Silver, PK25 (V200 1/2S2)
- ZORO SELECT Channel Cushioned Clamp, 7/8 In, Gold (V120NEO 7/8Y)
- ZORO SELECT Channel OD Tubing Strap, 7/8 In, Gold (V100 7/8Y)
- ZORO SELECT Channel Rigid Pipe Strap, 3-1/2 In, PK10 (V110 3-1/2EG)
- ZORO SELECT Channel Spring Nut, 5/16 In, Silver, PK25 (V200 5/16)
- VAST Post Base, 3-1/4X8" Flush Mount E/G (V63SQEG)
- Zoro Select Strut Channel Accessories