Shop All Strut Channel Accessories
Zoro Select
Channel Pipe Clamp, 3/8 In, Gold
Mfr # V120NEO 3/8Y
Zoro # G2720295
original price:
$3.79
5% off
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Gold
- Finish Electroplated
- Conduit Size 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # V120NEO 3/8Y
- Zoro # G2720295
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 3/8 in |
Depth | 1 1/4 in |
Length | 4 1/2 ft |
Width | 1 1/4 in |
Length (Straight Wireway) | 4 1/2 ft |
Strut Trade Size | 3/8 in |
Overall Depth | 1 1/4 in |
Overall Width | 1 1/4 in |
Details
Sub-Category | Clamps and Hangers |
Item | Conduit & Pipe Cushion Clamp |
Color | Gold |
Finish | Electroplated |
Material | Steel |
Includes | Bolt, Cushion, Nut |
Thickness | 14 ga |
Conduit Type | EMT |
Description
Conduit & Pipe Cushion Clamp, Overall Depth 1 1/4 in, Overall Width 1 1/4 in, Thickness 14 ga, Steel, Finish Electroplated, Color Gold, Strut Trade Size 3/8 in, Includes Bolt, Cushion, Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Lighting Dimmer, 3-Way Switch, 120-277VAC (SPODMRA MWO D WH)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC151)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB4BK1813)
- KILLARK Conduit Outlet Body, Iron, LL, 1/2 In. (LL17)
- ZORO SELECT Superstrut Channel Safety End Cap, White, PK25, Depth: 3/4 in (V400NEOCPW)
- ZORO SELECT Channel Angle Bracket, Silver, Depth: 1 7/8 in (V327EG)
- ZORO SELECT Channel Joiner Fitting, Gold (V683Y)
- ZORO SELECT Channel Rigid Pipe Strap, 1/2 In, PK10 (V110 1/2SS)
- ZORO SELECT Channel Connecting Plate, Gold (V342Y)
- ZORO SELECT Channel Joiner Strap, Silver (V300JNREG)
- ZORO SELECT Channel Angle Bracket, Gold (V328-45Y)
- Zoro Select Strut Channel Accessories