Shop All Strut Channel Accessories
Zoro Select
Channel Pipe Clamp, 1-3/8 In, Gold
Mfr # V120NEO 1-3/8Y
Zoro # G1362943
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Gold
- Finish Electroplated
- Conduit Size 1 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # V120NEO 1-3/8Y
- Zoro # G1362943
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 1 3/8 in |
Depth | 1 1/4 in |
Length | 8 ft |
Width | 7 in |
Length (Straight Wireway) | 8 ft |
Overall Width | 7 in |
Strut Trade Size | 1 3/8 in |
Overall Depth | 1 1/4 in |
Details
Sub-Category | Clamps and Hangers |
Item | Conduit & Pipe Cushion Clamp |
Color | Gold |
Finish | Electroplated |
Material | Steel |
Conduit Type | EMT |
Thickness | 14 ga |
Includes | Bolt, Cushion, Nut |
Description
Conduit & Pipe Cushion Clamp, Overall Depth 1 1/4 in, Overall Width 7 in, Thickness 14 ga, Steel, Finish Electroplated, Color Gold, Strut Trade Size 1 3/8 in, Includes Bolt, Cushion, Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (MH14BCX)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, Includes Divider (HBLPPO12AAL)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC081006NK)
- IFM Mounting Set, For Use With O5 Sensors (E21083)
- ZORO SELECT Channel Connecting Plate, Gold (V346Y)
- ZORO SELECT Channel Rigid Pipe Strap, 2-1/2 In, PK10 (V110 2-1/2EG)
- ZORO SELECT Channel Nut w/Spring, Galvanized Steel (22FP78)
- ZORO SELECT Channel Cushioned Clamp, 1-1/8 In, Gold (V120NEO 1-1/8Y)
- ZORO SELECT Channel Flat Plate, Silver (V346EG)
- ZORO SELECT Channel Wing Fitting, Gold (V978Y)
- ZORO SELECT Channel Connecting Plate, Green (V355GN)
- Zoro Select Strut Channel Accessories