Shop All Strut Channel Accessories
Zoro Select
Channel Pipe Clamp, 1-1/4 In, Gold, PK10
Mfr # V111 1-1/4Y
Zoro # G3020805
product price: $24.19
/pk 10, $2.42/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Gold
- Finish Electroplated
- Conduit Size 1 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V111 1-1/4Y
- Zoro # G3020805
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 1 1/4 in |
Depth | 1 1/4 in |
Strut Trade Size | 1 1/4 in |
Overall Depth | 1 1/4 in |
Details
Sub-Category | Clamps and Hangers |
Item | Conduit Strap Clamp |
Color | Gold |
Finish | Electroplated |
Material | Steel |
Conduit Type | EMT |
Thickness | 14 ga |
Cable Range | 1.508 in to 1.660 in |
Description
Conduit Strap Clamp, Overall Depth 1 1/4 in, Thickness 14 ga, Steel, Finish Electroplated, Color Gold, Strut Trade Size 1 1/4 in, Cable Range 1.508 in to 1.660 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 11-13/32" L, 9/64" W, Black Plastic Cable Tie, Tensile Strength: 40 lb. (PLT3I-M30)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 10A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-610 -5D1-C)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (PN10-10R-L)
- SOUTHWIRE 3 in. Steel Type EMT Compression Connector (658S)
- ZORO SELECT Channel Short Spring Nut, 1/2 In, PK25 (V211 1/2)
- ZORO SELECT Channel Hex Nut, 1/4 In, Silver, PK25 (V515 1/4EG)
- ZORO SELECT Superstrut Channel Spring Nut, 1/2 In, Silver, PK25 (V200 1/2)
- ZORO SELECT Channel Nut w/Spring, Galvanized Steel (22FP78)
- ZORO SELECT Channel Washer, 1/4 In, Silver, PK25 (V500 1/4SS)
- ZORO SELECT Channel Rigid Pipe Strap, 3-1/2 In, PK10 (V110 3-1/2EG)
- VAST Safety End Cap, 1-5/8"X1-5/8", Grey, PK10 (V800NEOCPGY-10)
- Zoro Select Strut Channel Accessories