Shop All Strut Channel Accessories
Zoro Select
Channel Pipe Clamp, 1-1/2 In, Gold, PK10
Mfr # V111 1-1/2Y
Zoro # G2843985
original price:
$32.91
18% off
new price: $26.79
/pk 10, $2.68/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Gold
- Finish Electroplated
- Conduit Size 1 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V111 1-1/2Y
- Zoro # G2843985
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 1 1/2 in |
Depth | 1 1/4 in |
Strut Trade Size | 1 1/2 in |
Overall Depth | 1 1/4 in |
Details
Sub-Category | Clamps and Hangers |
Item | Conduit Strap Clamp |
Color | Gold |
Finish | Electroplated |
Material | Steel |
Cable Range | 1.738 in to 1.900 in |
Thickness | 14 ga |
Conduit Type | EMT |
Description
Conduit Strap Clamp, Overall Depth 1 1/4 in, Thickness 14 ga, Steel, Finish Electroplated, Color Gold, Strut Trade Size 1 1/2 in, Cable Range 1.738 in to 1.900 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .87-1.3", 40MM, Gray (SECM40G)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 3-3/4 in. Mesh (073031207)
- HILLSDALE TERMINAL 26-19 IDC Connector Orange UY2, PK500 (20527)
- MALCO TY4 Cut-Off Tie Tool for Nylon Ties Fiberglass Duct Tensioning (TY4)
- ZORO SELECT Channel Beam Clamp, Gold (V631Y)
- ZORO SELECT Superstrut Channel Connecting Plate, Green (V346GN)
- ZORO SELECT Channel Connecting Plate, Gold (V353Y)
- ZORO SELECT Channel OD Tubing Strap, 5/8 In, Gold (V100 5/8Y)
- ZORO SELECT Superstrut Channel Bolt, 1/2 In, Silver, PK25 (V530 1/2)
- ZORO SELECT Channel Angle Bracket, Gold (V329-45Y)
- FLEX-STRUT Corner Plate, Flat L, 4-Hole (FS-5020 E/G)
- Zoro Select Strut Channel Accessories