Shop All Strut Channel Accessories
Zoro Select
Channel OD Tubing Strap, 5/8 In, Gold
Mfr # V100 5/8Y
Zoro # G1069354
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Gold
- Finish Electroplated
- Conduit Size 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # V100 5/8Y
- Zoro # G1069354
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 5/8 in |
Length | 1 1/4 ft |
Width | 2 in |
Length (Straight Wireway) | 1 1/4 ft |
Strut Trade Size | 5/8 in |
Overall Depth | 1 1/4 in |
Overall Width | 2 in |
Details
Sub-Category | Clamps and Hangers |
Item | Conduit Strap Clamp |
Color | Gold |
Finish | Electroplated |
Material | Steel |
Conduit Type | EMT |
Thickness | 14 ga |
Cable Range | 0.625 in |
For Use With | EMT |
Description
Conduit Strap Clamp, For Use With EMT, Overall Depth 1 1/4 in, Overall Width 2 in, Thickness 14 ga, Steel, Finish Electroplated, Color Gold, Strut Trade Size 5/8 in, Cable Range 0.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GB ELECTRICAL Testers Hi-Vis Probe (ET6102)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (CCMR03.2)
- AIMS POWER Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (PWRINV250012W)
- ZORO SELECT Strut Chan, 10 ft. L, Full Slottd, 14 Gauge (FS-500SL AL 120.00)
- ZORO SELECT Channel Rigid Pipe Clamp, 3 In, Gold, PK10 (V110 3Y)
- ZORO SELECT Channel Square Washer, 1/2 In, Silver, PK25 (V500 1/2EG)
- ZORO SELECT Channel Angle Bracket, Gold (V331Y)
- ZORO SELECT Channel Pipe Clamp, 1-1/4 In, Gold, PK10 (V111 1-1/4Y)
- ZORO SELECT Channel Rigid Pipe Strap, 1/2 In, PK10 (V110 1/2SS)
- ZORO SELECT Channel Hex Nut, 3/8 In, Silver, PK25 (V515 3/8EG)
- ZORO SELECT Channel Angle Bracket, Silver (V323EG)
- Zoro Select Strut Channel Accessories