Shop All Strut Channel Accessories
Zoro Select
Channel OD Tubing Strap, 2-1/8 In, Gold
Mfr # V100 2-1/8Y
Zoro # G2216776
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Gold
- Finish Electroplated
- Conduit Size 2 1/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # V100 2-1/8Y
- Zoro # G2216776
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 2 1/8 in |
Width | 3 1/2 in |
Length | 1 1/4 ft |
Length (Straight Wireway) | 1 1/4 ft |
Overall Depth | 1 1/4 in |
Overall Width | 3 1/2 in |
Strut Trade Size | 2 1/8 in |
Details
Sub-Category | Clamps and Hangers |
Item | Conduit Strap Clamp |
Color | Gold |
Finish | Electroplated |
Material | Steel |
Thickness | 12 ga |
Conduit Type | EMT |
Cable Range | 2.125 in |
For Use With | EMT |
Gauge | 12 ga |
Description
Conduit Strap Clamp, For Use With EMT, Overall Depth 1 1/4 in, Overall Width 3 1/2 in, Thickness 12 ga, Steel, Finish Electroplated, Color Gold, Strut Trade Size 2 1/8 in, Cable Range 2.125 in, Gauge 12 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 6ft (N201-006-BL)
- DAYTON Raised Indicator Light, Amber, 24V (22NY46)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 3 Pole, 277/480V AC, C Curve (FAZ-C1/3-NA)
- ZORO SELECT Channel Springless Nut, 5/16 In, PK25 (V220 5/16)
- ZORO SELECT Universal Pipe Strap, 1-1/2 In, PK10 (V111 1-1/2EG)
- ZORO SELECT Channel Short Spring Nut, 3/8 In, PK25 (V210 3/8)
- ZORO SELECT Channel Rigid Pipe Strap, 1-1/4 In, PK10 (V110 1-1/4SS)
- ZORO SELECT Channel OD Tubing Strap, 1-1/8 In, Gold (V100 1-1/8Y)
- ZORO SELECT Channel Cap Screw, 3/8 In, Gold, PK50 (V530 3/8Y)
- CALBRITE Square Washer, 1/2 in (S60500SW00)
- Zoro Select Strut Channel Accessories