Shop All Strut Channel Accessories
Zoro Select
Channel OD Tubing Strap, 1-3/8 In, Gold
Mfr # V100 1-3/8Y
Zoro # G0454072
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Gold
- Finish Electroplated
- Conduit Size 1 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V100 1-3/8Y
- Zoro # G0454072
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 1 3/8 in |
Length | 1 1/4 ft |
Width | 2 3/4 in |
Length (Straight Wireway) | 1 1/4 ft |
Overall Depth | 1 1/4 in |
Strut Trade Size | 1 3/8 in |
Overall Width | 2 3/4 in |
Details
Sub-Category | Clamps and Hangers |
Item | Conduit Strap Clamp |
Color | Gold |
Finish | Electroplated |
Material | Steel |
Thickness | 14 ga |
Conduit Type | EMT |
Cable Range | 1.375 in |
For Use With | EMT |
Gauge | 14 ga |
Description
Conduit Strap Clamp, For Use With EMT, Overall Depth 1 1/4 in, Overall Width 2 3/4 in, Thickness 14 ga, Steel, Finish Electroplated, Color Gold, Strut Trade Size 1 3/8 in, Cable Range 1.375 in, Gauge 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Carbon Steel, Back Panel (N1P1216)
- DAYTON Raised Indicator Light, Red, 24V (22NY43)
- SIEMENS Main Breaker Kit 150A (ITEMBK150)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 25A, 32V AC, 1kA at 32V AC, 5 PK (BP/AGC-25-RP)
- ZORO SELECT Channel Nut w/Spring, Galvanized Steel (22FP78)
- ZORO SELECT Channel Spring Nut, 1/4"-20 Size, 1/4 in Bolt Size, Steel, Galvanized, Silver, 25 PK (V200 1/4)
- ZORO SELECT Channel Clevis Hanger, 3 In, Black (V600 3B)
- ZORO SELECT Channel Pipe Clamp, 3/8 In, Gold (V120NEO 3/8Y)
- ZORO SELECT Channel Short Spring Nut, 1/2 In, PK25 (V211 1/2)
- ZORO SELECT Superstrut Channel Flat Nut, 1/2 In, Silver, PK25 (V220 1/2)
- NVENT CADDY Conduit Clamp, 1-1/2 In EMT, Silver (SCH24B)
- Zoro Select Strut Channel Accessories