Shop All Strut Channel Accessories
Zoro Select
Channel Nut w/Spring, Galvanized Steel
Mfr # 22FP78
Zoro # G8551322
product price: $0.71
/ea
$0.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 3/8"-16
- Width (In.) 3/8 in
- Metal Detectable Yes
- Description/Special Features Fits Types A, B, and M Channels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22FP78
- Zoro # G8551322
- UPC # 190735936412
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Thread Size | 3/8"-16 |
Width (In.) | 3/8 in |
Length (In.) | 3/4 in |
Height (In.) | 3/8 in |
Thread Size (In.) | 3/8-16 |
Length | 3/4 in |
Width | 3/8 in |
Overall Height | 3/8 in |
Details
Item | Channel Nut w/Spring |
Material | Steel |
Metal Detectable | Yes |
Description/Special Features | Fits Types A, B, and M Channels |
Description
Channel Nut w/Spring, Steel, Overall Height 3/8 in, Length 3/4 in, Width 3/8 in, Thread Size 3/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, Double Set, RedMale, 300AC/DC (HBL300MR)
- EATON Switch Knob, Extended Lever, Blue, 30mm (10250TLL)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-12D)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0017)
- ZORO SELECT Channel Pipe Clamp, 1/4 In, Gold (V120NEO 1/4Y)
- ZORO SELECT Channel Clevis Hanger, 2-1/2 In, Black (V600 2-1/2B)
- ZORO SELECT Channel Connecting Plate, Silver (V339EG)
- ZORO SELECT Channel Beam C-Clamp, 3/8 In, Black (V620 3/8B)
- ZORO SELECT Channel Connecting Plate, Silver (V344EG)
- ZORO SELECT Channel Angle Bracket, Gold (V332Y)
- FLEX-STRUT Bracket Brace Adapter For FS-200 (FS-5651 E/G)
- Zoro Select Strut Channel Accessories