Shop All Tool Storage Accessories
Zoro Select
Channel Magnet, Chrome/Blk, 20 Lb, 2.035 In
Mfr # 3DXZ9
Zoro # G1556484
product price: $10.59
/ea
Sold in multiples of 10 for $105.90
$105.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/32 in
- Diameter 2 1/32 in
- Features 20 lb Pull Magnet
- Finish Chrome Base, Nylon Clip
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3DXZ9
- Zoro # G1556484
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Diameter | 2 1/32 in |
Details
Item | Tool Holding Magnet |
Thickness | 1/32 in |
Features | 20 lb Pull Magnet |
Finish | Chrome Base, Nylon Clip |
Material | Ceramic |
Color | Black |
Total Load Capacity | 20 lb |
Tool Attachment Mechanism | C-Clip |
Description
Tool Holding Magnet, Material Ceramic, Mounting Type Magnetic, Thickness 1/32 in, Diameter 2 1/32 in, Tool Attachment Mechanism C-Clip, Total Load Capacity 20 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Saw, Jamb, 6 in, 110v (10-46)
- DRILL AMERICA 5/16"-36 HSS Plug Hand Tap (DWTST5/16-36P)
- GEARWRENCH 27mm 72-Tooth 12 Point Ratcheting Combination Wrench (9127D)
- CRESCENT 10 Piece 3/8" Drive Flare Nut Metric Wrench Set (CCFWS1N)
- ZORO SELECT Ceramic, Tool Holding, 20 Lb. Pull (3DYE4)
- ZORO SELECT Ceramic, Tool Holding, 20 Lb. Pull (3DYE5)
- ZORO SELECT Ceramic, Tool Holding, 20 Lb. Pull (3DYE6)
- ZORO SELECT Double-Ring Tool Holder, 7/16", PK10 (787CY6)
- ZORO SELECT Ceramic, Tool Holding, 480 Lb. Pull (2VAF5)
- ZORO SELECT Ceramic, Tool Holding, 100 Lb. Pull (3DYE3)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 18.5in x 31.875in Black Top / Red Bottom (TSF-1831-BLKRD)
- Zoro Select Tool Storage Accessories