Shop All Ceramic Magnets
Zoro Select
Channel Magnet, 7 lb. Pull, PK2
Mfr # 3DYC4
Zoro # G3203331
product price: $2.75
/pk 2, $1.38/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Max. Pull 7 lb
- Thickness 0.25 in
- Overall Length 1 in
- Overall Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3DYC4
- Zoro # G3203331
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Overall Length | 1 in |
Overall Width | 7/8 in |
Hole Dia. | 1/8 in |
Details
Material | Ceramic |
Max. Pull | 7 lb |
Thickness | 0.25 in |
Item | Encased Channel Magnet |
Casing Material | Nickel Plating |
Stability Temp. | 32 Degrees to 180 Degrees F |
Features | 1/4-20 Taped Hole, Grade 5 |
Description
Encased Channel Magnet, Material Ceramic, Max. Pull 7 lb, Thickness 0.25 in, Overall Length 1 in, Overall Width 7/8 in, Casing Material Nickel Plating, Hole Dia. 1/8 in, Stability Temp. 32 Degrees to 180 Degrees F, Features 1/4-20 Taped Hole, Grade 5, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT 28 in. Side Mount Heavy-Duty Drawer Slides (KV.8810B28)
- HAMPTON PRODUCTS Hampton 6-1/4 in. H X 1-1/2 in. W X 1/4 in. D Black Steel Inside L Corner Brace (01-3405-016)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (1555)
- ACROVYN Wainscot Trim, Cappuccino (WC40WT479N)
- ZORO SELECT Block Magnet, 3.2 lb. Pull (10E790)
- ZORO SELECT Round Base Magnet, 16 lb. Pull (6XY85)
- ZORO SELECT Round Base Magnet, 11 lb. Pull, PK2 (RB20CCER)
- ZORO SELECT Ring Magnet, 9.8 lb. Pull (10E797)
- ZORO SELECT Block Magnet, 3 lb. Pull (10E793)
- ZORO SELECT Round Base Magnet, 12 lb. Pull (3DXX7)
- ZORO SELECT Round Base Magnet, 25 lb. Pull (7217)
- Zoro Select Ceramic Magnets