Shop All Ceramic Magnets
Zoro Select
Channel Magnet, 22 lb. Pull
Mfr # 3DYA7
Zoro # G0286727
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Max. Pull 22 lb
- Thickness 0.25 in
- Overall Length 3 in
- Overall Width 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3DYA7
- Zoro # G0286727
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Overall Length | 3 in |
Overall Width | 9/10 in |
Details
Material | Ceramic |
Max. Pull | 22 lb |
Thickness | 0.25 in |
Item | Encased Channel Magnet |
Casing Material | Nickel Plating |
Stability Temp. | 32 Degrees to 180 Degrees F |
Features | Grade 5 |
Description
Encased Channel Magnet, Material Ceramic, Max. Pull 22 lb, Thickness 0.25 in, Overall Length 3 in, Overall Width 9/10 in, Casing Material Nickel Plating, Stability Temp. 32 Degrees to 180 Degrees F, Features Grade 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 9/64 in. x 1920 ft. Black Spline (1 Roll) (P 7565)
- HARDWARE RESOURCES 4" Wx4"Dx4"H Alder Square Tapered Bun Foot (BF14-2-ALD)
- ACCURIDE Drawer Slide, Side Mount, 3/4 Ext., Soft Close, PK2, 1/2"W (C 2109-18D)
- DEGUARD Three Output Keypad with WiFi Module & Prox Reader (KPDK-2866)
- ZORO SELECT Round Magnet with Handle, 65 lb. Pull (3DXW8)
- ZORO SELECT Round Base Magnet, 200 lb. Pull (10E725)
- ZORO SELECT Round Base Hook Magnet, Max Pull 20 Lb (6YA67)
- ZORO SELECT Block Magnet, 2.8 lb. Pull, PK2 (10E778)
- ZORO SELECT Channel Magnet, 25 lb. Pull (3DYC2)
- ZORO SELECT Lifting Retrieving Magnet, 150 lb. Pull (2VAF6)
- STORCH PRODUCTS Disc Magnet, Neodymium, 13.4 lb. Pull (1302-S)
- Zoro Select Ceramic Magnets