Shop All Strut Channel Accessories
Zoro Select
Channel Joiner Fitting, Gold
Mfr # V683Y
Zoro # G1093337
original price:
$24.89
12% off
new price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Fittings and Brackets
- Color Gold
- Finish Electroplated
- Material Steel
- Depth 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V683Y
- Zoro # G1093337
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Depth | 1 5/8 in |
Width | 7 1/4 in |
Overall Width | 7 1/4 in |
Overall Depth | 1 5/8 in |
Details
Sub-Category | Fittings and Brackets |
Item | Splice Connector, U-Shape |
Color | Gold |
Finish | Electroplated |
Material | Steel |
Includes | 4 Holes |
Thickness | 1/4 in |
Resistance Properties | Corrosion Resistant |
Fitting Type | U Shape Fitting |
Description
Channel Joiner Fitting, U-Shape, 4 Holes, Width 7 1/4 In, Depth 1 5/8 In, Thickness 1/4, Material of Construction Hot Rolled Carbon Steel, Finish Gold Galvanized, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1564L2)
- TECHFLEX Braided Sleeving, 0.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN0.25BK10)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-8011)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P7I)
- ZORO SELECT Channel U Fitting, Gold (V300UY)
- ZORO SELECT Channel Beam C-Clamp, 3/8 In, Gold (V623 3/8Y)
- ZORO SELECT Channel Beam C-Clamp, 1/2 In, Black (V620 1/2WB)
- ZORO SELECT Channel Clevis Hanger, 2-1/2 In, Black (V600 2-1/2B)
- ZORO SELECT Channel Washer, 3/8 In, Silver, PK25 (V500 3/8SS)
- ZORO SELECT Superstrut Channel Safety End Cap, White, PK25, Width: 1 5/8 in (V800NEOCPW)
- L.H. DOTTIE L.H. Dottie 4 Hole Flat T Plate Fitting, 25PK (SFPT4)
- Zoro Select Strut Channel Accessories