Shop All Strut Channel Accessories
Zoro Select
Channel Hex Nut, 3/8 In, Silver, PK25
Mfr # V515 3/8EG
Zoro # G1994745
product price: $2.29
/pk 25, $0.09/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nuts, Washers, and Screws
- Color Silver
- Finish Galvanized
- Conduit Size 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V515 3/8EG
- Zoro # G1994745
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 3/8 in |
Thread Size | 3/8"-16 |
Depth | 9/16 in |
Width | 21/32 in |
Bolt Size | 3/8 in |
Width (In.) | 0.650 |
Details
Sub-Category | Nuts, Washers, and Screws |
Item | Hex Nut |
Color | Silver |
Finish | Galvanized |
Material | Steel |
Thickness | 11/32 in |
For Use With | Strut Channels |
Conduit Type | Strut |
Description
Hex Nut, Steel, Width 21/32 in, Depth 9/16 in, Thickness 11/32 in, Finish Galvanized, Thread Size 3/8 In.-16, Silver, Bolt Size 3/8 in, Conduit Type Strut, Conduit Size 3/8 in, For Use With Strut Channels, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 8-in 75-lb, Black, 1000 Sharp Tip Nylon Tie (222271)
- W BOX RWAY CONN 1-1/4in END CAP, 4PK (0E-125ECW4)
- YELLOW JACKET Cord Extn Ylwjkt14/3 100 (2888AC)
- QUICKCABLE Quick Tap Connector, Blue, 16-14 ga, PK100 (160285-100)
- ZORO SELECT Channel Post Base, 6 in L, 6 in W, For Strut Channel 1-5/8" x 1-5/8", Electroplated Steel, 6 Holes (V6SQ EG)
- ZORO SELECT Channel Rigid Pipe Strap, 2In, Silver, PK10 (V110 2SS)
- ZORO SELECT Channel Rigid Pipe Strap, 1In, Silver, PK10 (V110 1SS)
- ZORO SELECT Channel Flat Plate, Silver (V351EG)
- ZORO SELECT Post Base, 6 In, Silver, Material: Steel (V645EG)
- ZORO SELECT Channel Beam Clamp, Gold (V631Y)
- VAST Strut Channel Fitting, Silver, 1/4 (V388-45EG)
- Zoro Select Strut Channel Accessories