Shop All Strut Channel Accessories
Zoro Select
Channel Hex Nut, 1/2 In, Silver, PK25
Mfr # V515 1/2EG
Zoro # G2621963
original price:
$8.59
5% off
new price: $8.15
/pk 25, $0.33/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nuts, Washers, and Screws
- Color Silver
- Finish Galvanized
- Conduit Size 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V515 1/2EG
- Zoro # G2621963
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 1/2 in |
Thread Size | 1/2"-13 |
Depth | 3/4 in |
Width | 7/8 in |
Bolt Size | 1/2 in |
Width (In.) | 0.866 |
Details
Sub-Category | Nuts, Washers, and Screws |
Item | Hex Nut |
Color | Silver |
Finish | Galvanized |
Material | Steel |
Thickness | 29/64 in |
For Use With | Strut Channels |
Conduit Type | Strut |
Description
Hex Nut, Steel, Width 7/8 in, Depth 3/4 in, Thickness 29/64 in, Finish Galvanized, Thread Size 1/2 In.-13, Silver, Bolt Size 1/2 in, Conduit Type Strut, Conduit Size 1/2 in, For Use With Strut Channels, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Cover plate: Switches/push buttons/dimmers/venetian blind SWITCH GUARD (40460)
- LEVITON Duplex Usb Outlt A&C Wht (T5633-W)
- OMRON Straight Actuating Key (D4DS-K1)
- TRIPP LITE Protect It Surge Protector, 4 Side-Mount Outlet, Direct Plug-In, 720J (TLP4BK)
- ZORO SELECT Channel Angle Bracket, Silver (V323EG)
- ZORO SELECT Superstrut Channel Connecting Plate, Green (V346GN)
- ZORO SELECT Channel Flat Plate, Silver (V355EG)
- ZORO SELECT Channel Z Shape Fitting, Gold (V310ZY)
- ZORO SELECT Channel Beam Clamp, Gold (V631Y)
- ZORO SELECT Channel Connecting Plate, Gold (V353Y)
- VAST Springless Nut, 1/4"-20"X3/8" 316SS, PK25 (V221 1/4S2-25)
- Zoro Select Strut Channel Accessories