Shop All Strut Channel Accessories
Zoro Select
Channel Flat Plate, Silver
Mfr # V351EG
Zoro # G2336826
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Connectors
- Color Silver
- Finish Electroplated
- Material Steel
- Depth 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # V351EG
- Zoro # G2336826
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Depth | 5 3/8 in |
Width | 5 3/8 in |
Overall Width | 5 3/8 in |
Overall Depth | 5 3/8 in |
Details
Sub-Category | Connectors |
Item | Tee Plates |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Thickness | 1/4 in |
Fitting Type | Flat Cross Plate Fitting |
Resistance Properties | Corrosion Resistant |
Description
Channel Flat Plate, 5 Hole, Tee, Width 5 3/8 In, Depth 5 3/8 In, 1/4 In Thickness, Cold Formed, Steel, Silver, Electrogalvanized, Attaching Or Connecting Any Series Channel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Boot, F/30mm Extended Push Buttons (10250TA10)
- RACO Electrical Box, 30.3 cu in, Square Box, Steel, Square (240)
- GARDNER BENDER SPST Toggle Switch 2HP (GSW-127)
- TECHFLEX Sleeving, 1.500 In., 25 ft., Black (FGN1.50BK25)
- ZORO SELECT Universal Pipe Strap, 1-1/2 In, PK10 (V111 1-1/2EG)
- ZORO SELECT Channel Pipe Clamp, 1/2 In, Gold, PK10 (V111 1/2Y)
- ZORO SELECT Channel Rigid Pipe Strap, 1/2 In, PK10 (V110 1/2SS)
- ZORO SELECT Channel Wing Fitting, Gold (V971RY)
- ZORO SELECT Channel Joiner Fitting, Silver (V683EG)
- ZORO SELECT Channel Connecting Plate, Green (V355GN)
- FLEX-STRUT End Cap Type A For FS-150 Channel (FS-5915 E/G)
- Zoro Select Strut Channel Accessories