Shop All Strut Channel Accessories
Zoro Select
Channel Flat Plate, Silver
Mfr # V349EG
Zoro # G0302321
original price:
$13.36
22% off
new price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Connectors
- Color Silver
- Finish Electroplated
- Material Steel
- Depth 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V349EG
- Zoro # G0302321
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Depth | 5 3/8 in |
Width | 5 3/8 in |
Hole Diameter | 9/16 in |
Overall Width | 5 3/8 in |
Overall Depth | 5 3/8 in |
Details
Sub-Category | Connectors |
Item | Cross Plates |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Thickness | 1/4 in |
Features | 5 Hole 9/16 in |
Resistance Properties | Corrosion Resistant |
Fitting Type | Flat Cross Plate Fitting |
Description
Channel Flat Plate, 5 Hole, Cross, Width 5 3/8 In, Depth 5 3/8 In, 1/4 In Thickness, Cold Formed, Steel, Silver, Electrogalvanized, Attaching Or Connecting Any Series Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Hinge Cover, 36 x 24 x 12, Steel/Gray (C3R362412HCR)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 15.94x7.36x7.01, Stainless Stee (TE162024011)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 3/4 In. (074-09-3543)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA32BL)
- ZORO SELECT Channel Angle Bracket, Silver, Depth: 1 7/8 in (V327EG)
- ZORO SELECT Channel Pipe Clamp, 1-1/4 In, Gold, PK10 (V111 1-1/4Y)
- ZORO SELECT Channel U Fitting, Silver, Width: 5 3/8 in (V300UEG)
- ZORO SELECT Channel Connecting Plate, Gold (V353Y)
- ZORO SELECT Channel Spring Nut, 1/4"-20 Size, 1/4 in Bolt Size, Steel, Galvanized, Silver, 25 PK (V200 1/4)
- ZORO SELECT Channel Z Bracket, Silver (V300ZEG)
- ZORO SELECT Channel Hex Nut, 1/2 In, Silver, PK25 (V515 1/2EG)
- Zoro Select Strut Channel Accessories