Shop All Strut Channel Accessories
Zoro Select
Channel Flat Plate, Silver
Mfr # V342EG
Zoro # G1893306
original price:
$7.15
13% off
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Connectors
- Color Silver
- Finish Electroplated
- Material Steel
- Depth 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # V342EG
- Zoro # G1893306
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Depth | 5 3/8 in |
Width | 1 5/8 in |
Overall Depth | 5 3/8 in |
Overall Width | 1 5/8 in |
Details
Sub-Category | Connectors |
Item | Splice Flat Plates |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Thickness | 1/4 in |
Resistance Properties | Corrosion Resistant |
Fitting Type | Flat Cross Plate Fitting |
Description
Channel Flat Plate, 3 Hole, Straight, Width 1 5/8 In, Depth 5 3/8 In, 1/4 In Thickness, Cold Formed, Steel, Silver, Electrogalvanized, Attaching Or Connecting Any Series Channel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensr, Indctiv, 2 Wire (XS8C4A1MPN12)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 350A, 600V AC, Non-Indicating (JJS-350)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 7A, 250V AC, 200A at 250V AC, 5 PK (MDQ-7)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10EI-X)
- ZORO SELECT Post Base, 6 In, Silver, Material: Steel (V645EG)
- ZORO SELECT Superstrut Channel Universal Pipe Strap, 1/2 In, PK10 (V111 1/2EG)
- ZORO SELECT Channel Joiner Fitting, Silver (V683EG)
- ZORO SELECT Channel Springless Nut, 5/8In, Silver, PK25 (V220 5/8)
- ZORO SELECT Channel Beam C-Clamp, 3/8 In, Black (V620 3/8B)
- ZORO SELECT Channel Square Washer, 3/8 In, Silver, PK25 (V500 3/8EG)
- ZORO SELECT Channel Flat Plate, Silver (V346EG)
- Zoro Select Strut Channel Accessories