Shop All Strut Channel Accessories
Zoro Select
Channel Cushioned Clamp, 2-1/8 In, Gold
Mfr # V120NEO 2-1/8Y
Zoro # G0341503
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Gold
- Finish Electroplated
- Conduit Size 2 1/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # V120NEO 2-1/8Y
- Zoro # G0341503
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 2 1/8 in |
Thread Size | 2 1/8 in |
Depth | 1 1/4 in |
Overall Depth | 1 1/4 in |
Strut Trade Size | 2 1/8 in |
Details
Sub-Category | Clamps and Hangers |
Item | Conduit & Pipe Cushion Clamp |
Color | Gold |
Finish | Electroplated |
Material | Steel |
Thickness | 12 ga |
Conduit Type | EMT |
Includes | Bolt, Cushion, Nut |
Description
Conduit & Pipe Cushion Clamp, Overall Depth 1 1/4 in, Thickness 12 ga, Steel, Finish Electroplated, Color Gold, Strut Trade Size 2 1/8 in, Thread Size 2 1/8 in, Includes Bolt, Cushion, Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Fiber Optic Power Meter, LCD Display (FPM-50A)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, Vrtcl Open Tank (9038AG1N5)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- EATON Toggle Switch, SPST, 10A @ 250V, Solder Lug (7546K38)
- ZORO SELECT Channel Hex Nut, 3/8 In, Silver, PK25 (V515 3/8EG)
- ZORO SELECT Channel Rigid Pipe Strap, 3In, Silver, PK10 (V110 3EG)
- ZORO SELECT Channel Cushioned Clamp, 1-5/8 In, Gold (V120NEO 1-5/8Y)
- ZORO SELECT Channel Angle Bracket, Gold (V328-45Y)
- ZORO SELECT Channel Pipe Clamp, 1-1/4 In, Gold, PK10 (V111 1-1/4Y)
- ZORO SELECT Channel Z Shape Fitting, Gold (V310ZY)
- VAST Safety End Cap, 1-5/8"X1-5/8", Red, PK25 (V800NEOCPR-25)
- Zoro Select Strut Channel Accessories