Shop All Strut Channel Accessories
Zoro Select
Channel Connecting Plate, Silver
Mfr # V344EG
Zoro # G0897897
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Connectors
- Color Silver
- Finish Electroplated
- Material Steel
- Depth 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V344EG
- Zoro # G0897897
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Depth | 3 1/2 in |
Width | 3 1/2 in |
Overall Depth | 3 1/2 in |
Overall Width | 3 1/2 in |
Details
Sub-Category | Connectors |
Item | Corner Plates |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Thickness | 1/4 in |
Includes | 3 Holes |
Resistance Properties | Corrosion Resistant |
Description
Channel Connecting Plate, Flat Corner, 3 Holes, Width 3 1/2 In, Depth 3 1/2 In, Thickness 1/4, Material of Construction Hot Rolled Carbon Steel, Finish Electrogalvanized, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.0in ID, Black, 100ft, PK3 (FP301-1-100'-BLACK-SPOOL)
- CABLOFIL Cable Tray Support, Steel, Length 6 In (FASP150PG)
- SCHNEIDER ELECTRIC Plug-In Relay, 120V AC Coil Volts, 1 C/O (RSB1A120F7)
- HAMMOND Steel Enclosure, 4 in D (EJ444)
- ZORO SELECT Superstrut Channel Flat Nut, 1/2 In, Silver, PK25 (V220 1/2)
- ZORO SELECT Channel Cushioned Clamp, 1-1/8 In, Gold (V120NEO 1-1/8Y)
- ZORO SELECT Channel Beam Clamp, Gold (V631Y)
- ZORO SELECT Channel U Fitting, Gold (V310UY)
- ZORO SELECT Channel Pipe Clamp, 3/8 In, Gold (V120NEO 3/8Y)
- ZORO SELECT Channel Beam C-Clamp, 3/8 In, Gold (V623 3/8Y)
- VAST Safety End Cap, 13/16"X1-5/8", Yellow, PK25 (V400NEOCPY-25)
- Zoro Select Strut Channel Accessories