Shop All Strut Channel Accessories
Zoro Select
Channel Connecting Plate, Gold
Mfr # V355Y
Zoro # G0346586
original price:
$6.79
5% off
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Connectors
- Color Gold
- Finish Electroplated
- Material Steel
- Depth 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # V355Y
- Zoro # G0346586
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Depth | 7 1/4 in |
Length | 7 1/4 in |
Width | 1 5/8 in |
Length (Straight Wireway) | 7 1/4 in |
Overall Depth | 7 1/4 in |
Overall Width | 1 5/8 in |
Overall Length | 7 1/4 in |
Details
Sub-Category | Connectors |
Item | Splice Flat Plates |
Color | Gold |
Finish | Electroplated |
Material | Steel |
Thickness | 1/4 in |
Resistance Properties | Corrosion Resistant |
Description
Channel Connecting Plate, Flat Straight, 4 Holes, Width 1 5/8 In, Depth 7 1/4 In, Steel Thickness 1/4 In, Material of Construction Hot Rolled Carbon Steel, Finish Gold Galvanized, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Winged, Red, PK100 (10-086)
- SQUARE D Molded Case Circuit Breaker, JDL Series 250A, 3 Pole, 600V AC (JDL36250)
- RETYZ Releasable Tie, Maroon, Nylon, PK100 (EVT-S12MR-TA)
- ROWE High Voltage Lead Wire, HV, 22 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1022-0-50)
- ZORO SELECT Channel Angle Bracket, Silver (V323EG)
- ZORO SELECT Channel Connecting Plate, Gold (V344Y)
- ZORO SELECT Universal Pipe Strap, 1-1/2 In, PK10 (V111 1-1/2EG)
- ZORO SELECT Channel Rigid Pipe Strap, 3In, Silver, PK10 (V110 3EG)
- ZORO SELECT Channel Springless Nut, 1/4In, Silver, PK25 (V220 1/4)
- ZORO SELECT Channel Washer, 3/8 In, Gold, PK100 (V510 3/8Y)
- ZORO SELECT Channel Pipe Clamp, 3/8 In, Gold (V120NEO 3/8Y)
- Zoro Select Strut Channel Accessories