Shop All Strut Channel Accessories
Zoro Select
Channel Connecting Plate, Gold
Mfr # V353Y
Zoro # G3368267
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Connectors
- Color Gold
- Finish Electroplated
- Material Steel
- Depth 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V353Y
- Zoro # G3368267
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Depth | 5 3/8 in |
Width | 5 3/8 in |
Overall Depth | 5 3/8 in |
Overall Width | 5 3/8 in |
Details
Sub-Category | Connectors |
Item | Corner Plates |
Color | Gold |
Finish | Electroplated |
Material | Steel |
Thickness | 1/4 in |
Includes | 5 Holes |
Resistance Properties | Corrosion Resistant |
Description
Channel Connecting Plate, Flat Corner,5 Holes, Width 5 3/8 In, Depth 5 3/8 In, Steel Thickness 1/4 In, Material of Construction Hot Rolled Carbon Steel, Finish Gold Galvanized, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Locking Connector 4P 5W 347/600VAC L23-20R BK/WT (HBL2533)
- ABB 38 Malle I Beam Clamp (Z502-10)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA12FU)
- POWER FIRST Plug-In GFCI, 6.0 ft. Cord L, Yellow (53TY62)
- ZORO SELECT Channel Beam C-Clamp, 3/8 In, Black (V620 3/8B)
- ZORO SELECT Channel Rigid Pipe Strap, 1-1/4 In, PK10 (V110 1-1/4SS)
- ZORO SELECT Channel Z Bracket, Silver (V310ZEG)
- ZORO SELECT Channel Flat Plate, Silver (V351EG)
- ZORO SELECT Channel Joiner Fitting, Gold (V683Y)
- ZORO SELECT Channel Beam C-Clamp, 1/2 In, Black (V620 1/2B)
- ZORO SELECT Channel Angle Bracket, Silver (V323EG)
- Zoro Select Strut Channel Accessories