Shop All Strut Channel Accessories
Zoro Select
Channel Connecting Plate, Gold
Mfr # V349Y
Zoro # G2725791
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Connectors
- Color Gold
- Finish Electroplated
- Material Steel
- Depth 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V349Y
- Zoro # G2725791
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Depth | 5 3/8 in |
Width | 5 3/8 in |
Overall Depth | 5 3/8 in |
Overall Width | 5 3/8 in |
Details
Sub-Category | Connectors |
Item | Cross Plates |
Color | Gold |
Finish | Electroplated |
Material | Steel |
Thickness | 1/4 in |
Includes | 5 Holes |
Resistance Properties | Corrosion Resistant |
Description
Channel Connecting Plate, Flat Cross, 5 Holes, Width 5 3/8 In, Depth 5 3/8 In, Steel Thickness 1/4 In, Material of Construction Hot Rolled Carbon Steel, Finish Gold Galvanized, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD51-AR-004.0-D-C2 (DD51)
- EATON Circuit Breaker, FAZ Series 10A, 2 Pole, 277/480V AC, C Curve (FAZ-C10/2)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T150D1)
- DAYTON Starter Enclosure, Plastic, NEMA 12, 9A (6FZJ2)
- ZORO SELECT Channel Z Shape Fitting, Gold (V300ZY)
- ZORO SELECT Channel Pipe Clamp, 3/8 In, Gold (V120NEO 3/8Y)
- ZORO SELECT Channel Beam Clamp, Gold (V631Y)
- ZORO SELECT Channel Angle Bracket, Gold (V328-45Y)
- ZORO SELECT Channel Washer, 3/8 In, Gold, PK25 (V500 3/8Y)
- ZORO SELECT Channel Flat Plate, Silver (V351EG)
- ZORO SELECT Channel Spring Nut, 1/4"-20 Size, 1/4 in Bolt Size, Steel, Galvanized, Silver, 25 PK (V200 1/4)
- Zoro Select Strut Channel Accessories