Shop All Strut Channel Accessories
Zoro Select
Channel Connecting Plate, Gold
Mfr # V344Y
Zoro # G0751256
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Connectors
- Color Gold
- Finish Electroplated
- Material Steel
- Depth 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V344Y
- Zoro # G0751256
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Depth | 3 1/2 in |
Width | 3 1/2 in |
Overall Width | 3 1/2 in |
Overall Depth | 3 1/2 in |
Details
Sub-Category | Connectors |
Item | Corner Plates |
Color | Gold |
Finish | Electroplated |
Material | Steel |
Thickness | 1/4 in |
Includes | 3 Holes |
Resistance Properties | Corrosion Resistant |
Description
Channel Connecting Plate, Flat Corner, 3 Holes, Width 3 1/2 In, Depth 3 1/2 In, Thickness 1/4, Material of Construction Hot Rolled Carbon Steel, Finish Gold Galvanized, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 20A, 600V AC, Non-Indicating (JTD020)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 50 ft. (2118)
- HUBBELL Single Pole Connector, Contact (HBL400RCM)
- OMRON Latching Relay, 11 Pins, Octal, 12VDC (MK2KP-UA-DC12)
- ZORO SELECT Channel Wing Fitting, Gold (V978Y)
- ZORO SELECT Channel Angle Bracket, Gold (V331Y)
- ZORO SELECT Channel Angle Bracket, Silver, Depth: 1 7/8 in (V327EG)
- ZORO SELECT Channel Rigid Pipe Strap, 3/4 In, PK10 (V110 3/4SS)
- ZORO SELECT Channel Wing Fitting, Gold (V982Y)
- ZORO SELECT Channel Angle Bracket, Gold (V330Y)
- CALBRITE Conduit Clamp, 316 SS, 3 In (S63000SC00)
- Zoro Select Strut Channel Accessories