Shop All Strut Channel Accessories
Zoro Select
Channel Clevis Hanger, 4 In, Black
Mfr # V600 4B
Zoro # G2485707
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Black
- Finish Painted
- Conduit Size 4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # V600 4B
- Zoro # G2485707
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 4 in |
Depth | 1 1/4 in |
Width | 6 1/4 in |
Overall Width | 6 1/4 in |
Overall Length | 1 1/4 in |
Compatible Conduit Trade Size | 4 in |
Compatible Nominal Conduit/Pipe Size | 4 in |
Details
Sub-Category | Clamps and Hangers |
Item | Channel Clevis Hanger |
Color | Black |
Finish | Painted |
Material | Steel |
Conduit Type | EMT |
Compatible Conduit Type | EMT |
Description
Channel Clevis Hanger, Steel, Finish Painted, Black, Overall Length 1 1/4 in, Overall Width 6 1/4 in, Compatible Conduit Trade Size 4 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 4 in, Clamps and Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 3.9" L Miniature Cable Tie BL PK 100 (36J209)
- SECO-LARM Illuminated green 2" square momentary pushbutton. NO/NC Contact, rated 3A@24VDC. Built-in (SLM-SD-7202GC-PTQ)
- BEP MARINE Busbar, 500A, 50V DC (777-BB4S-500)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Weathertight Hub w/ Grounding Lug, 5PK (WTHGL125)
- ZORO SELECT Channel Flat Plate, Silver (V346EG)
- ZORO SELECT Channel Connecting Plate, Green (V355GN)
- ZORO SELECT Channel U Fitting, Silver (V310UEG)
- ZORO SELECT Channel Rigid Pipe Strap, 3In, Silver, PK10 (V110 3EG)
- ZORO SELECT Channel Angle Plate, Silver (V321EG)
- ZORO SELECT Channel Connecting Plate, Gold (V355Y)
- FLEX-STRUT Angle, Open, 30 deg., 4-Hole (FS-5145-30 E/G)
- Zoro Select Strut Channel Accessories