Shop All Strut Channel Accessories
Zoro Select
Channel Clevis Hanger, 2 In, Black
Mfr # V600 2B
Zoro # G1388466
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Black
- Finish Painted
- Conduit Size 2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V600 2B
- Zoro # G1388466
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 2 in |
Depth | 1 in |
Width | 3 1/4 in |
Overall Length | 1 in |
Compatible Nominal Conduit/Pipe Size | 2 in |
Overall Width | 3 1/4 in |
Compatible Conduit Trade Size | 2 in |
Details
Sub-Category | Clamps and Hangers |
Item | Channel Clevis Hanger |
Color | Black |
Finish | Painted |
Material | Steel |
Conduit Type | EMT |
Compatible Conduit Type | EMT |
Description
Channel Clevis Hanger, Steel, Finish Painted, Black, Overall Length 1 in, Overall Width 3 1/4 in, Compatible Conduit Trade Size 2 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 2 in, Clamps and Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Electronic Dome Switch, 15A Lamp Cap. (44440)
- RACO Compression Coupling, 1/2" Conduit, Steel (2922)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V/230V LED+RC M16x1.5 (7000-29121-0000000)
- ZORO SELECT 15 ft. 16/3 Extension Cord SJT (5XFR1ID)
- ZORO SELECT Channel Universal Pipe Strap, 2 In, PK10 (V111 2EG)
- ZORO SELECT Channel Connecting Plate, Gold (V339Y)
- ZORO SELECT Channel Flat Plate, Silver (V349EG)
- ZORO SELECT Channel Flat Plate, Silver (V342EG)
- ZORO SELECT Channel Cushioned Clamp, 7/8 In, Gold (V120NEO 7/8Y)
- ZORO SELECT Channel Hex Nut, 1/4 In, Silver, PK25 (V515 1/4EG)
- VAST Raceway End Cap 1-5/8"X1-5/8", EG, PK100 (V804-100)
- Zoro Select Strut Channel Accessories