Shop All Strut Channel Accessories
Zoro Select
Channel Clevis Hanger, 2-1/2 In, Black
Mfr # V600 2-1/2B
Zoro # G1906861
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Black
- Finish Painted
- Conduit Size 2 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # V600 2-1/2B
- Zoro # G1906861
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 2 1/2 in |
Depth | 1 1/4 in |
Width | 4 1/2 in |
Compatible Conduit Trade Size | 2 1/2 in |
Overall Length | 1 1/4 in |
Overall Width | 4 1/2 in |
Compatible Nominal Conduit/Pipe Size | 2 1/2 in |
Details
Sub-Category | Clamps and Hangers |
Item | Channel Clevis Hanger |
Color | Black |
Finish | Painted |
Material | Steel |
Conduit Type | EMT |
Compatible Conduit Type | EMT |
Description
Channel Clevis Hanger, Steel, Finish Painted, Black, Overall Length 1 1/4 in, Overall Width 4 1/2 in, Compatible Conduit Trade Size 2 1/2 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 2 1/2 in, Clamps and Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Angle Bracket, Gold (V321Y)
- DAYTON Circuit Breaker, NDB2-63 B50/3 Series 50A, 3 Pole, 480V AC, B Curve (5ZUU9)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, 1NO (14GUG32BJ)
- SIEMENS Circuit Breaker, 5SY4 Series 0.3A, 1 Pole, 230/400V AC, C Curve (5SY41147)
- ZORO SELECT Channel Connecting Plate, Gold (V346Y)
- ZORO SELECT Channel Square Washer, 3/8 In, Silver, PK25 (V500 3/8EG)
- ZORO SELECT Channel Cushioned Clamp, 7/8 In, Gold (V120NEO 7/8Y)
- ZORO SELECT Channel Pipe Clamp, 1-1/4 In, Gold, PK10 (V111 1-1/4Y)
- ZORO SELECT Universal Pipe Strap, 1-1/4 In, PK10 (V111 1-1/4EG)
- ZORO SELECT Channel Flat Plate, Silver (V346EG)
- GLOBAL INDUSTRIAL 1-5/8 Channel Nut, Electro-Galvanized, 3/8-16 (713103)
- Zoro Select Strut Channel Accessories