Shop All Strut Channel Accessories
Zoro Select
Channel Beam Clamp, Gold
Mfr # V631Y
Zoro # G0710674
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Gold
- Finish Electroplated
- Material Steel
- Depth 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V631Y
- Zoro # G0710674
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Depth | 1 1/8 in |
Width | 1 1/2 in |
Overall Depth | 1 1/8 in |
Overall Width | 1 1/2 in |
Overall Length | 2 in |
Details
Sub-Category | Clamps and Hangers |
Item | Flange Beam Clamp |
Color | Gold |
Finish | Electroplated |
Material | Steel |
For Use With | 1 5/8 in Strut Channels |
Description
Flange Beam Clamp, For Use With 1 5/8 in Strut Channels, Overall Length 2 in, Overall Depth 1 1/8 in, Overall Width 1 1/2 in, Steel, Finish Electroplated, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x (F44T160GVP)
- FUNCTIONAL DEVICES-RIB Control Transformer, 150 VA, 60 °C, 24V AC, 120V AC (TR150VA001)
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond (KPA8CUP)
- AMPHENOL ER 37C 3716 PIN PLUG (MS3106A2821P)
- ZORO SELECT Channel Hex Nut, 3/8 In, Silver, PK25 (V515 3/8EG)
- ZORO SELECT Channel Square Washer, 1/4 In, Silver, PK25 (V500 1/4EG)
- ZORO SELECT Channel Connecting Plate, Gold (V349Y)
- ZORO SELECT Channel Spring Nut, 1/4 In, Silver, PK25 (V200 1/4S2)
- ZORO SELECT Channel Post Base, 6 in L, 6 in W, For Strut Channel 1-5/8" x 1-5/8", Electroplated Steel, 6 Holes (V6SQ EG)
- ZORO SELECT Channel Spring Nut, 1/2 In, Silver, PK25 (V200 1/2S2)
- VAST Safety End Cap, 13/16"X1-5/8", Grey, PK25 (V400NEOCPGY-25)
- Zoro Select Strut Channel Accessories