Shop All Strut Channel Accessories
Zoro Select
Channel Beam Clamp, Gold
Mfr # V622Y
Zoro # G1398625
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Gold
- Finish Electroplated
- Material Steel
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V622Y
- Zoro # G1398625
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Depth | 1 in |
Width | 1 in |
Overall Width | 1 in |
Overall Depth | 1 in |
Overall Length | 3 1/2 in |
Details
Sub-Category | Clamps and Hangers |
Item | Flange Beam Clamp |
Color | Gold |
Finish | Electroplated |
Material | Steel |
Includes | 1/2 in x 1/2 in Set Screw |
For Use With | 1 5/8 in Strut Channels |
Description
Flange Beam Clamp, For Use With 1 5/8 in Strut Channels, Overall Length 3 1/2 in, Overall Depth 1 in, Overall Width 1 in, Steel, Finish Electroplated, Color Gold, Includes 1/2 in x 1/2 in Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-MC88-1)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Orange (HS364-S10-ORANGE)
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 20A, 250V AC, 10kA (OTM20)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 3-9/16 in. (900729-17)
- ZORO SELECT Channel Thru Beam Clamp, Gold (V310THBMY)
- ZORO SELECT Channel Angle Bracket, Silver, Depth: 1 7/8 in (V327EG)
- ZORO SELECT Channel Spring Nut, 5/8 In, Silver, PK25 (V200 5/8)
- ZORO SELECT Channel Short Spring Nut, 1/4 In, PK25 (V210 1/4)
- ZORO SELECT Channel Connecting Plate, Gold (V339Y)
- ZORO SELECT Channel Flat Plate, Silver (V349EG)
- FLEX-STRUT Channel Bracket, Flat Top, 12-1/2" (FS-5639-12.5 E/G)
- Zoro Select Strut Channel Accessories