Shop All Strut Channel Accessories
Zoro Select
Channel Beam Clamp, Gold
Mfr # V621Y
Zoro # G2941617
original price:
$8.79
5% off
new price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Gold
- Finish Electroplated
- Material Steel
- Depth 3 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V621Y
- Zoro # G2941617
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Depth | 3 3/16 in |
Width | 3 in |
Overall Depth | 3 3/16 in |
Overall Width | 3 in |
Overall Length | 3 1/2 in |
Details
Sub-Category | Clamps and Hangers |
Item | Channel Beam U-Bolt Clamp |
Color | Gold |
Finish | Electroplated |
Material | Steel |
For Use With | 1 1/2 in Strut Channels, 1 5/8 in Strut Channels |
Description
Channel Beam U-Bolt Clamp, For Use With 1 1/2 in Strut Channels, 1 5/8 in Strut Channels, Overall Length 3 1/2 in, Overall Depth 3 3/16 in, Overall Width 3 in, Steel, Finish Electroplated, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO Digital Counter, Key Chain, 1-7/8 in. (3129)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, f (A16164SUG)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M072)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 25FT- Clear (HS3-050-25-CL)
- ZORO SELECT Channel OD Tubing Strap, 2-1/8 In, Gold (V100 2-1/8Y)
- ZORO SELECT Channel Washer, 3/8 In, Gold, PK25 (V500 3/8Y)
- ZORO SELECT Channel Beam C-Clamp, 1/2 In, Black (V620 1/2B)
- ZORO SELECT Channel Rigid Pipe Clamp, 3-1/2 In, PK10 (V110 3-1/2Y)
- ZORO SELECT Channel Flat Plate, Silver (V355EG)
- ZORO SELECT Channel Springless Nut, 5/8In, Silver, PK25 (V220 5/8)
- VAST Trolley 4-Wheel 9/16", 1-Hole EG (V389)
- Zoro Select Strut Channel Accessories