Shop All Strut Channel Accessories
Zoro Select
Channel Beam C-Clamp, 3/8 In, Gold
Mfr # V623 3/8Y
Zoro # G3004522
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Gold
- Finish Electroplated
- Conduit Size 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V623 3/8Y
- Zoro # G3004522
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 3/8 in |
Depth | 2 3/8 in |
Width | 2 3/8 in |
Overall Width | 2 3/8 in |
Overall Depth | 2 3/8 in |
Strut Trade Size | 3/8 in |
Details
Sub-Category | Clamps and Hangers |
Item | Channel Beam C-Clamp |
Color | Gold |
Finish | Electroplated |
Material | Steel |
Includes | Nut |
Conduit Type | EMT |
For Use With | 13/16 in to 3 1/4 in Strut Channels |
Description
Channel Beam C-Clamp, For Use With 13/16 in to 3 1/4 in Strut Channels, Overall Depth 2 3/8 in, Overall Width 2 3/8 in, Steel, Finish Electroplated, Color Gold, Strut Trade Size 3/8 in, Includes Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-150-25)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIB24C-FA)
- WIEGMANN Hole Plug, SS, 0.88" Conduit Size (WASPBGSS)
- ZORO SELECT Channel Springless Nut, 5/8In, Silver, PK25 (V220 5/8)
- ZORO SELECT Channel Flat Plate, Silver (V349EG)
- ZORO SELECT Channel Rigid Pipe Strap, 1-1/4 In, PK10 (V110 1-1/4SS)
- ZORO SELECT Channel Angle Bracket, Gold (V329-45Y)
- ZORO SELECT Channel Z Shape Fitting, Gold (V310ZY)
- ZORO SELECT Channel Springless Nut, 5/16 In, PK25 (V220 5/16)
- ZORO SELECT Channel Spring Nut, 1/4"-20 Size, 1/4 in Bolt Size, Steel, Galvanized, Silver, 25 PK (V200 1/4)
- Zoro Select Strut Channel Accessories