Shop All Strut Channel Accessories
Zoro Select
Channel Beam C-Clamp, 3/8 In, Black
Mfr # V620 3/8WB
Zoro # G2213741
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Black
- Finish Painted
- Conduit Size 3/8 in
- Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V620 3/8WB
- Zoro # G2213741
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 3/8 in |
Depth | 1 in |
Width | 1 13/16 in |
Overall Width | 1 13/16 in |
Strut Trade Size | 3/8 in |
Overall Depth | 1 in |
Details
Sub-Category | Clamps and Hangers |
Item | Channel Beam C-Clamp |
Color | Black |
Finish | Painted |
Material | Iron |
Conduit Type | EMT |
For Use With | 13/16 in to 3 1/4 in Strut Channels |
Description
Channel Beam C-Clamp, For Use With 13/16 in to 3 1/4 in Strut Channels, Overall Depth 1 in, Overall Width 1 13/16 in, Iron, Finish Painted, Color Black, Strut Trade Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL RECEPTACLES L5-30 BLUE SINGLE RECEP (2610-BU)
- WILSON ELECTRONICS 75' WILSON400 Coax Cable, 952375 (952375)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 50A, 300V AC, Non-Indicating (JJN-50)
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86155)
- ZORO SELECT Channel Hex Nut, 1/4 In, Silver, PK25 (V515 1/4EG)
- ZORO SELECT Channel Springless Nut, 3/8In, Silver, PK25 (V220 3/8)
- ZORO SELECT Channel Angle Bracket, Silver (V323EG)
- ZORO SELECT Universal Pipe Strap, 1-1/2 In, PK10 (V111 1-1/2EG)
- ZORO SELECT Channel Pipe Clamp, 1/4 In, Gold (V120NEO 1/4Y)
- ZORO SELECT Rigid Pipe Clamp, 2-1/2 In, Gold, PK10 (V110 2-1/2Y)
- SUPERSTRUT Channel Cover, Silver (AB844PG)
- Zoro Select Strut Channel Accessories