Shop All Strut Channel Accessories
Zoro Select
Channel Beam C-Clamp, 3/8 In, Black
Mfr # V620 3/8B
Zoro # G2729797
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Black
- Finish Painted
- Conduit Size 3/8 in
- Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V620 3/8B
- Zoro # G2729797
- Country of Origin Turkey
- Category Strut Channel Accessories
Dimensions
Conduit Size | 3/8 in |
Depth | 13/16 in |
Width | 1 7/8 in |
Length | 1 5/8 in |
Length (Straight Wireway) | 1 5/8 in |
Overall Length | 1 5/8 in |
Overall Depth | 13/16 in |
Strut Trade Size | 3/8 in |
Overall Width | 1 7/8 in |
Details
Sub-Category | Clamps and Hangers |
Item | Channel Beam C-Clamp |
Color | Black |
Finish | Painted |
Material | Iron |
Conduit Type | EMT |
For Use With | 13/16 in to 3 1/4 in Strut Channels |
Description
Channel Beam C-Clamp, For Use With 13/16 in to 3 1/4 in Strut Channels, Overall Length 1 5/8 in, Overall Depth 13/16 in, Overall Width 1 7/8 in, Iron, Finish Painted, Color Black, Strut Trade Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICO Ring Term-16-14 1/4 Nyl, #3006G (3006G)
- ZORO SELECT Strut Channel, Wht Painted Steel, 12 Gauge (FS-200SS WT 12.00)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, White (MS-OPS5M-WH)
- PANDUIT Bullet Disconnect, Female, PK25 (EBNF14-4FIB-Q)
- ZORO SELECT Channel Springless Nut, 5/8In, Silver, PK25 (V220 5/8)
- ZORO SELECT Superstrut Channel Safety End Cap, White, PK25, Width: 1 5/8 in (V800NEOCPW)
- ZORO SELECT Universal Pipe Strap, 1-1/2 In, PK10 (V111 1-1/2EG)
- ZORO SELECT Channel Springless Nut, 1/4In, Silver, PK25 (V220 1/4)
- ZORO SELECT Channel Rigid Pipe Clamp, 3-1/2 In, PK10 (V110 3-1/2Y)
- ZORO SELECT Channel Washer, 1/2 In, Gold, PK25 (V500 1/2Y)
- ZORO SELECT Channel Angle Bracket, Gold, Width: 4 1/8 in (V325Y)
- Zoro Select Strut Channel Accessories