Shop All Strut Channel Accessories
Zoro Select
Channel Beam C-Clamp, 1/2 In, Black
Mfr # V620 1/2WB
Zoro # G3407345
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Black
- Finish Painted
- Conduit Size 1/2"
- Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V620 1/2WB
- Zoro # G3407345
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Conduit Size | 1/2" |
Thread Size | 1/2 in |
Depth | 1 in |
Width | 1 13/16 in |
Strut Trade Size | 1/2 in |
Overall Depth | 1 in |
Overall Width | 1 13/16 in |
Details
Sub-Category | Clamps and Hangers |
Item | Channel Beam C-Clamp |
Color | Black |
Finish | Painted |
Material | Iron |
Conduit Type | EMT |
For Use With | 13/16 in to 3 1/4 in Strut Channels |
Features | Wide Throat |
Description
Channel Beam C-Clamp, For Use With 13/16 in to 3 1/4 in Strut Channels, Overall Depth 1 in, Overall Width 1 13/16 in, Iron, Finish Painted, Color Black, Strut Trade Size 1/2 in, Thread Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 40A, Fast-Acting, 250V AC, Bolt-On (FWX-40A)
- ABB Conduit Fitting, Straight, NonInsul, 3/8 In (300-TB)
- HUBBELL 50A Twist-Lock Connector 3P 4W 250VAC BK/WT (CS8364C)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, NEMA 12; 13, Hinged (N12243008)
- ZORO SELECT Channel Cushioned Clamp, 5/8 In, Gold (V120NEO 5/8Y)
- ZORO SELECT Channel Flat Plate, Silver (V346EG)
- ZORO SELECT Channel Square Washer, 1/2 In, Silver, PK25 (V500 1/2EG)
- ZORO SELECT Channel Z Shape Fitting, Gold (V310ZY)
- ZORO SELECT Superstrut Channel Bolt, 1/2 In, Silver, PK25 (V530 1/2)
- ZORO SELECT Channel Pipe Clamp, 3/4 In, Gold, PK10 (V111 3/4Y)
- FLEX-STRUT Wireway End Cap For FS-200 Channel (FS-5920-W E/G)
- Zoro Select Strut Channel Accessories