Shop All Strut Channel Accessories
Zoro Select
Channel Beam C-Clamp, 1/2 In, Black
Mfr # V620 1/2B
Zoro # G2776426
original price:
$5.27
13% off
new price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Black
- Finish Painted
- Conduit Size 1/2"
- Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V620 1/2B
- Zoro # G2776426
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 1/2" |
Thread Size | 1/2 in |
Depth | 1 in |
Width | 1 13/16 in |
Overall Width | 1 13/16 in |
Overall Depth | 1 in |
Strut Trade Size | 1/2 in |
Details
Sub-Category | Clamps and Hangers |
Item | Channel Beam C-Clamp |
Color | Black |
Finish | Painted |
Material | Iron |
Conduit Type | EMT |
For Use With | 13/16 in to 3 1/4 in Strut Channels |
Description
Channel Beam C-Clamp, For Use With 13/16 in to 3 1/4 in Strut Channels, Overall Depth 1 in, Overall Width 1 13/16 in, Iron, Finish Painted, Color Black, Strut Trade Size 1/2 in, Thread Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Controller, 24VDC, 6.10 in. W, Compact (TM221C24T)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- PANDUIT MLT Tie, 321 SS, Heavy, 14.3 (362mm), .0 (MLT4H-LP321)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GRFC75)
- ZORO SELECT Channel Flat Plate, Silver (V349EG)
- ZORO SELECT Channel Cushioned Clamp, 5/8 In, Gold (V120NEO 5/8Y)
- ZORO SELECT Channel Universal Pipe Strap, 2 In, PK10 (V111 2EG)
- ZORO SELECT Channel Angle Bracket, Gold (V330Y)
- ZORO SELECT Channel Flat Plate, Silver (V351EG)
- ZORO SELECT Channel Beam Clamp, Gold (V631Y)
- CALBRITE Conduit Clamp, 316 SS, 4 In (S64000SC00)
- Zoro Select Strut Channel Accessories