Shop All Strut Channel Accessories
Zoro Select
Channel Angle Bracket, Gold, Width: 4 1/8 in
Mfr # V325Y
Zoro # G3186355
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Fittings and Brackets
- Color Gold
- Finish Electroplated
- Material Steel
- Depth 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # V325Y
- Zoro # G3186355
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Depth | 3 1/2 in |
Width | 4 1/8 in |
Overall Depth | 3 1/2 in |
Overall Width | 4 1/8 in |
Details
Sub-Category | Fittings and Brackets |
Item | Corner Connector, 90 Degrees |
Color | Gold |
Finish | Electroplated |
Material | Steel |
Includes | 4 Holes |
Thickness | 1/4 in |
Resistance Properties | Corrosion Resistant |
Description
Channel Angle Bracket, 90 Deg, 4 Holes, Width 4 1/8 In, Depth 3 1/2 In, Steel Thickness 1/4 In, Material of Construction Hot Rolled Carbon Steel, Finish Gold Galvanized, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1.60A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1-6/10)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS248)
- RELAY AND CONTROL Control Station, Up/Down/Stop (PBS-602)
- HUBBELL 30A Watertight Locking Plug 3P 4W 125/250VAC (HBL28W74)
- ZORO SELECT Channel Angle Plate, Silver (V321EG)
- ZORO SELECT Channel Beam C-Clamp, 3/8 In, Gold (V623 3/8Y)
- ZORO SELECT Channel Beam C-Clamp, 1/2 In, Black (V620 1/2WB)
- ZORO SELECT Superstrut Channel Universal Pipe Strap, 1/2 In, PK10 (V111 1/2EG)
- ZORO SELECT Channel Spring Nut, 1/2 In, Silver, PK25 (V200 1/2S2)
- ZORO SELECT Channel Clevis Hanger, 3 In, Black (V600 3B)
- ZORO SELECT Channel Springless Nut, 5/8In, Silver, PK25 (V220 5/8)
- Zoro Select Strut Channel Accessories