Shop All Strut Channel Accessories
Zoro Select
Channel Angle Bracket, Gold
Mfr # V331Y
Zoro # G3098024
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Fittings and Brackets
- Color Gold
- Finish Electroplated
- Material Steel
- Depth 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V331Y
- Zoro # G3098024
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Depth | 4 7/8 in |
Width | 1 5/8 in |
Length | 1 7/8 in |
Length (Straight Wireway) | 1 7/8 in |
Overall Depth | 4 7/8 in |
Overall Width | 1 5/8 in |
Overall Length | 1 7/8 in |
Details
Sub-Category | Fittings and Brackets |
Item | Corner Connector, 90 Degrees |
Color | Gold |
Finish | Electroplated |
Material | Steel |
Features | 2 1/2 in Long Adjustable Slot |
Thickness | 1/4 in |
Resistance Properties | Corrosion Resistant |
Description
Connector,90 Deg,Steel,Overall L 1 7/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, LL, Conduit Outlet Hub Size: 3/4" (5133661)
- ENM Hour Meter, LCD, 2-Hole, 4.5 to 28VDC (T1121BB)
- GE Molded Case Circuit Breaker, TEY Series 20A, 2 Pole, 277/480V AC (TEY220)
- ALLEN BRADLEY Miniature Circuit Breaker, 1492-SP Series 3A, 3 Pole, 277/480V AC, C Curve (1492-SP3C030)
- ZORO SELECT Channel U Fitting, Silver (V310UEG)
- ZORO SELECT Channel Z Bracket, Silver (V310ZEG)
- ZORO SELECT Channel Square Washer, 1/4 In, Silver, PK25 (V500 1/4EG)
- ZORO SELECT Channel Spring Nut, 3/8 In, Silver, PK25 (V200 3/8S2)
- ZORO SELECT Channel Rigid Pipe Strap, 1-1/2 In, PK10 (V110 1-1/2SS)
- ZORO SELECT Channel Cushioned Clamp, 1-1/8 In, Gold (V120NEO 1-1/8Y)
- ZORO SELECT Channel Pipe Clamp, 1-1/2 In, Gold, PK10 (V111 1-1/2Y)
- Zoro Select Strut Channel Accessories