Shop All Strut Channel Accessories
Zoro Select
Channel Angle Bracket, Gold
Mfr # V329-45Y
Zoro # G0371287
original price:
$7.25
11% off
new price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Fittings and Brackets
- Color Gold
- Finish Electroplated
- Material Steel
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V329-45Y
- Zoro # G0371287
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Depth | 3 in |
Width | 2 5/16 in |
Overall Depth | 3 in |
Overall Width | 2 5/16 in |
Details
Sub-Category | Fittings and Brackets |
Item | Angle Connector - Open & Closed |
Color | Gold |
Finish | Electroplated |
Material | Steel |
Includes | 2 Holes |
Thickness | 1/4 in |
Resistance Properties | Corrosion Resistant |
Description
Channel Angle Bracket, 45 Deg, Obtuse, Width 2 5/16 In, Depth 3 In, Thickness 1/4, Material of Construction Hot Rolled Carbon Steel, Finish Gold Galvanized, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-3CB)
- ANDERSON POWER PRODUCTS SB50 CONN 6 YELLOW (6331G7)
- 3M Twist On Wire Connector, 18-8 AWG, PK100 (R/Y+BOX)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4961NM)
- ZORO SELECT Channel Cushioned Clamp, 1-5/8 In, Gold (V120NEO 1-5/8Y)
- ZORO SELECT Channel Washer, 1/2 In, Gold, PK25 (V500 1/2Y)
- ZORO SELECT Channel Flat Plate, Silver (V353EG)
- ZORO SELECT Channel U Fitting, Silver, Width: 5 3/8 in (V300UEG)
- ZORO SELECT Channel Rigid Pipe Strap, 1-1/4 In, PK10 (V110 1-1/4SS)
- ZORO SELECT Channel Nut w/Spring, Galvanized Steel (22FP78)
- ZORO SELECT Channel Cushioned Clamp, 2-1/8 In, Gold (V120NEO 2-1/8Y)
- Zoro Select Strut Channel Accessories