Shop All Strut Channel Accessories
Zoro Select
Channel Angle Bracket, Gold
Mfr # V328-45Y
Zoro # G1520757
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Fittings and Brackets
- Color Gold
- Finish Electroplated
- Material Steel
- Depth 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V328-45Y
- Zoro # G1520757
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Depth | 3 1/2 in |
Width | 2 1/2 in |
Overall Width | 2 1/2 in |
Overall Depth | 3 1/2 in |
Details
Sub-Category | Fittings and Brackets |
Item | Corner Connector, 45 Degrees |
Color | Gold |
Finish | Electroplated |
Material | Steel |
Thickness | 1/4 in |
Includes | 2 Holes |
Resistance Properties | Corrosion Resistant |
Description
Channel Angle Bracket, 45 Deg, Acute, Width 2 1/2 In, Depth 3 1/2 In, Thickness 1/4, Material of Construction Hot Rolled Carbon Steel, Finish Gold Galvanized, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 50#, 10", Black, 1000/Case (CTUV1050)
- ZORO SELECT Strut Channel, 4 ft. L, Aluminum, 14 Gauge (FS-500SS AL 48.00)
- LEGRAND Tamper Resistant Extra Heavy Duty Surge Protective Duplex Receptacle, Number of Gangs: 1 Nylon (TR5262WSP)
- TELEMECANIQUE SENSORS Straight Locking Actuating Key (ZCKY071)
- ZORO SELECT Channel Cushioned Clamp, 1-1/8 In, Gold (V120NEO 1-1/8Y)
- ZORO SELECT Superstrut Channel Universal Pipe Strap, 1 In, PK10 (V111 1EG)
- ZORO SELECT Channel Beam C-Clamp, 3/8 In, Black (V620 3/8WB)
- ZORO SELECT Channel Springless Nut, 3/8In, Silver, PK25 (V220 3/8)
- ZORO SELECT Channel Pipe Clamp, 1 In, Gold, PK10 (V111 1Y)
- ZORO SELECT Channel Connecting Plate, Gold (V342Y)
- L.H. DOTTIE L.H. Dottie 4 Hole Flat Plate Fitting, 25PK (SFP4)
- Zoro Select Strut Channel Accessories