Shop All Strut Channel Accessories
Zoro Select
Channel Angle Bracket, Gold
Mfr # V321Y
Zoro # G0626857
original price:
$3.89
5% off
new price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Fittings and Brackets
- Color Gold
- Finish Electroplated
- Material Steel
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V321Y
- Zoro # G0626857
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Depth | 2 in |
Width | 1 1/4 in |
Overall Depth | 2 in |
Overall Width | 1 5/8 in |
Details
Sub-Category | Fittings and Brackets |
Item | Angle Connector - Open & Closed |
Color | Gold |
Finish | Electroplated |
Material | Steel |
Thickness | 1/4 in |
Includes | 2 Holes |
Resistance Properties | Corrosion Resistant |
Description
Channel Angle Bracket, 90 Deg, 2 Holes, Width 1 5/8 In, Depth 2 In, Steel Thickness 1/4 In, Material of Construction Hot Rolled Carbon Steel, Finish Gold Galvanized, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 9 Steel, Painted/Smooth Semi-Gloss Finish, White (86079)
- L.H. DOTTIE L.H. Dottie 1'' Medium Weight One Hole EMT Strap, 100PK (MTW100)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Wood Grain (CSX-1.5-59-WG)
- RELIANCE CONTROLS Color Connect 12/3 SJTW 125 V 12 in. L Splitter Cord (AY2215T)
- ZORO SELECT Channel Angle Plate, Silver (V321EG)
- ZORO SELECT Channel Short Spring Nut, 1/2 In, PK25 (V211 1/2)
- ZORO SELECT Channel U Fitting, Silver, Width: 5 3/8 in (V300UEG)
- ZORO SELECT Channel Rigid Pipe Clamp, 3-1/2 In, PK10 (V110 3-1/2Y)
- ZORO SELECT Channel Z Bracket, Silver (V300ZEG)
- ZORO SELECT Channel Washer, 3/8 In, Silver, PK25 (V500 3/8SS)
- VAST Strut Channel Fitting, Silver, 1/4 (V61SQS2)
- Zoro Select Strut Channel Accessories