Shop All Corner Chamfer End Mills
Zoro Select
Chamfer Mill, 3/8" Cutter dia., Unfinishe
Mfr # CM40375
Zoro # G3012158
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 3/8"
- Dimension Type Fractional Inch
- Overall Length 2 1/2 in
- Shank Dia. 3/8 in
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CM40375
- Zoro # G3012158
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Cutter Dia. | 3/8" |
Dimension Type | Fractional Inch |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Length of Cut | 7/8 in |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Material | Carbide |
List Number | CM4 |
Finish | Bright (Uncoated) |
Included Angle | 90 Degrees |
Grade | General Purpose |
Item | Chamfer Mill |
End Mill Style | Chamfer Mill |
Material Grade - Machining | General Purpose |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Drilling Tool Configuration | Individual |
Description
Single End, Chamfer Mill, 90 Degrees Included Angle, Carbide, Bright (Uncoated), Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 2-1/2", Iron, Reg. Duty, 1100 lb. (540A-2-1/2)
- GREY PNEUMATIC SKT 3/8" DRIVE X 4MM HEX DR IM (GP1904M)
- MILWAUKEE TOOL #6 Aluminum U Style Die (49-16-U006)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 7/8" (CIMS11N)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-094375B)
- ZORO SELECT Chamfer End Mill, 3/4 in. Dia, Carbide, 209 (209-092750)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-092250B)
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 (209-094125B)
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 (209-694125)
- ZORO SELECT Chamfer End Mill, 3/16 in. Dia, Carbide (209-094187B)
- KODIAK CUTTING TOOLS 1/8 Carbide Chamfer Mill 2 Flute Single End ALTIN Coated (5552861)
- Zoro Select Corner Chamfer End Mills