Shop All Corner Chamfer End Mills
Zoro Select
Chamfer Mill, 3/16" Cutter dia, Unfinishe
Mfr # CM20187
Zoro # G3011458
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Cutter Dia. 3/16"
- Overall Length 1 1/2 in
- Shank Dia. 3/16 in
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CM20187
- Zoro # G3011458
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Cutter Dia. | 3/16" |
Overall Length | 1 1/2 in |
Shank Dia. | 3/16 in |
Length of Cut | 5/8 in |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
Material | Carbide |
Item | Chamfer Mill |
List Number | CM2 |
Included Angle | 90 Degrees |
Finish | Bright (Uncoated) |
Grade | General Purpose |
End Mill Style | Chamfer Mill |
Material Grade - Machining | General Purpose |
Measurement System | Fractional Inch |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Drilling Tool Configuration | Individual |
Description
Single End, Chamfer Mill, 90 Degrees Included Angle, Carbide, Bright (Uncoated), Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Impact Wrench Kit, 1/2 In., 8000 rpm (231CK)
- VERMONT GAGE Drill Blank Set, High Speed Steel, Bright (Uncoated) Finish, Wire (512300100)
- CLEVELAND 1/2-13 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83086)
- KRAFT TOOL Cement Finish Trowel, Camel Back, 14x3" (CF216C)
- ZORO SELECT Chamfer End Mill, 3/4 in. Dia, Carbide, 209 (209-092750)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-092250B)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-062250B)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-094375B)
- ZORO SELECT Chamfer End Mill, 3/16 in. Dia, Carbide (209-094187B)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-262375)
- MICRO 100 Carb End Mill, 1/4 In, 2FL, CC, Uncoated (DM-250-290)
- Zoro Select End Mills