Shop All Corner Chamfer End Mills
Zoro Select
Chamfer Mill, 3/16" Cutter dia., AlTiN
Mfr # CM20187X
Zoro # G3011430
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 3/16"
- Dimension Type Fractional Inch
- Overall Length 1 1/2 in
- Shank Dia. 3/16 in
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CM20187X
- Zoro # G3011430
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Cutter Dia. | 3/16" |
Dimension Type | Fractional Inch |
Overall Length | 1 1/2 in |
Shank Dia. | 3/16 in |
Length of Cut | 5/8 in |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
Material | Carbide |
Finish | AlTiN |
Included Angle | 90 Degrees |
List Number | CM2 |
Grade | General Purpose |
Item | Chamfer Mill |
End Mill Style | Chamfer Mill |
Finish - Machining | AlTiN |
Material Grade - Machining | General Purpose |
Measurement System | Fractional Inch |
Material - Machining | Carbide |
Drilling Tool Configuration | Individual |
Description
Single End, Chamfer Mill, 90 Degrees Included Angle, Carbide, AlTiN, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEDARBERG Snap-Loc Systems ™ 1/2 System 1/2 Nozzle Pac of 4 (8450-16)
- BON TOOL Bon 14-854 Post Hole Digger, 48" Fiberglass Handle (14-854)
- VULCAN Plier Bent Nose 15Degree 11In (JL-PR51100-15)
- WOLFCRAFT BISCUIT JOINER #0 PK50 (2921)
- ZORO SELECT Chamfer End Mill, 3/4 in. Dia, Carbide, 209 (209-092750)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-094375B)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-062500B)
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 (209-062125B)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-262375)
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 (209-694125)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 3/8"X3/8 (CMG4-1212-90)
- Zoro Select End Mills