Shop All Corner Chamfer End Mills
Zoro Select
Chamfer Mill, 1/2" Cutter dia., AlTiN
Mfr # CMS20500X
Zoro # G3011257
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1/2"
- Dimension Type Fractional Inch
- Overall Length 1 1/2 in
- Shank Dia. 1/2 in
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CMS20500X
- Zoro # G3011257
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Cutter Dia. | 1/2" |
Dimension Type | Fractional Inch |
Overall Length | 1 1/2 in |
Shank Dia. | 1/2 in |
Length of Cut | 5/8 in |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
Material | Carbide |
Item | Chamfer Mill |
Included Angle | 90 Degrees |
List Number | CM2 |
Grade | General Purpose |
Finish | AlTiN |
End Mill Style | Chamfer Mill |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Material Grade - Machining | General Purpose |
Finish - Machining | AlTiN |
Drilling Tool Configuration | Individual |
Description
Single End, Chamfer Mill, 90 Degrees Included Angle, Carbide, AlTiN, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 16.9" L, Full Polish Chrome Finish (81370T)
- BOSCH NailKiller Auger, 5/8In x 7-1/2In, Tube (NKST10)
- LENOX Hole Saw, General Purpose, 2-1/8" dia. (LXAH4218)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M30)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-064500B)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-094375B)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-262375)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-094500B)
- ZORO SELECT Chamfer Mill, Overall 1-1/2" L (209-694125B)
- ZORO SELECT Carbide End Mill, 3in, GMHX12C4 (GMHX12C4)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-084250B)
- Zoro Select Corner Chamfer End Mills