Shop All Corner Chamfer End Mills
Zoro Select
Chamfer End Mill, 3/8 in. Dia, Carbide, 209
Mfr # 209-694375
Zoro # G4353609
$38.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 3/8"
- Dimension Type Fractional Inch
- Overall Length 2 1/2 in
- Shank Dia. 3/8 in
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 209-694375
- Zoro # G4353609
- UPC # 888226218627
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Cutter Dia. | 3/8" |
Dimension Type | Fractional Inch |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Length of Cut | 3/16 in |
Milling Dia. | 3/8 in |
Cutter Dia. - Machining | 3/8" |
Description
Double End, Chamfer Mill, 90 Degrees Included Angle, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #21 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMA2)
- KNIPEX 5 in Diagonal Cutting Plier Standard Cut Uninsulated (75 22 125)
- CENTURY DRILL & TOOL Century Drill & Tool 9207 Circular Saw Blade - 7.25 in. x 24T Fast Combo (9207)
- KNIPEX Knipex 414-9561190 5/32" Rod Iron Wire Rope Cutter (414-9561190)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-064250B)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-084250B)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-094250B)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-062500B)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-262375)
- ZORO SELECT Carbide End Mill, 3in, GMHX12C4 (GMHX12C4)
- MICRO 100 Carb End Mill, 1/4 In, 2FL, CC, AlTiN Coat (DM-250-290X)
- Zoro Select End Mills