Shop All Corner Chamfer End Mills
Zoro Select
Chamfer End Mill, 3/8 in. Dia, Carbide, 209
Mfr # 209-262375
Zoro # G4353730
product price: $38.13
/ea
$38.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 3/8"
- Dimension Type Fractional Inch
- Overall Length 2 1/2 in
- Shank Dia. 3/8 in
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 209-262375
- Zoro # G4353730
- UPC # 888226207478
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Cutter Dia. | 3/8" |
Dimension Type | Fractional Inch |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Length of Cut | 5/8 in |
Milling Dia. | 3/8 in |
Cutter Dia. - Machining | 3/8" |
Description
Double End, Chamfer Mill, 60 Degrees Included Angle, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Pneumatic Taper Punch, 6 in. L, .1/2 in. W (31980)
- BOSCH Switch (1607000748)
- DEWALT 3/4" x 16" x 18" High Impact 4 Cutter SDS+ Hammer Bit (DW5475)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-K (54110)
- ZORO SELECT Carbide End Mill, 4in, GMHX10C4 (GMHX10C4)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-094500B)
- ZORO SELECT Carbide End Mill, 3in, GMHX12C4 (GMHX12C4)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-084375B)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-062500B)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-094250B)
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, Uncoated (DM-375-290)
- Zoro Select End Mills