Shop All Corner Chamfer End Mills
Zoro Select
Chamfer End Mill, 3/16 in. Dia, Carbide
Mfr # 209-094187B
Zoro # G4353855
$16.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 3/16"
- Dimension Type Fractional Inch
- Overall Length 2 in
- End Mill Material Carbide
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 209-094187B
- Zoro # G4353855
- UPC # 888226173483
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Cutter Dia. | 3/16" |
Dimension Type | Fractional Inch |
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Length of Cut | 3/32 in |
Milling Dia. | 3/16 in |
Cutter Dia. - Machining | 3/16" |
Description
Single End, Chamfer Mill, 90 Degrees Included Angle, 3/16 in Milling Dia., Carbide, AlTiN, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4" Drive Power Drive Locking Extension Set SAE (32162)
- MAYHEW Progrip Large V Notch Trim Tool (13271)
- IRWIN GLASS/TILE DRLBT 3/16X4"" (50512)
- ACME AUTOMOTIVE 1/4 Typhoon Pro Blow Gun (TYP2501CS)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-064250B)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-092250B)
- ZORO SELECT Chamfer Mill, Overall 1-1/2" L (209-694125B)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-092500B)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-062500B)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-084250B)
- WIDIA End Mill, TiAlN, 0.6250 in. Milling Dia. (TF4V6516016)
- Zoro Select End Mills